- 1/4 in Drive Size
- 35 Pieces
description
- If you work in vehicle repair, this impact wrench will see you through every job that walks in the door. The 236 ½” is strong and reliable, with a power regulator that allows for increased control from start to finish.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Chrome |
| No. of Points | 6, 8, 12 |
| Length Type | Standard & Deep |
| Size Range [Max] | 1/2 in |
| Socket Type | Hand |
| No. of Pieces | 35 |
| Size Range [Min] | 3/16 in |
| Inch/Metric | Inch |
| Weight | 4.04 LB |
| EAN or UPC | 76799102362 |

