- Extension
- 2 "
features
- Meets or exceeds ASME B107.110
- Made in the USA
| Overall Length | 2 in |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 76799024022 |
-
Made in USA
| Overall Length | 2 in |
| Finish | Chrome |
| Socket Drive Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 76799024022 |
Made in USA