- 1/4" Drive Wratchet
- 4 1/2" Length
- Chrome Finish
features
- Wright ratchets are well balanced providing substantial strength with minimal arc movement
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Chrome |
| Handle Type | Contoured |
| Swing Radius | 3/4" |
| Drive Size | 1/4 in |
| Overall Length | 4 1/2 in |
| Ratchet Type | Compact, Round Head |
| No. of Teeth | 45 |
| Head Style | Round |
| Weight | 0.23 LB |
| EAN or UPC | 76799024268 |
-
Made in USA


