- Flex Head Ratchet
- 5 1/2"
features
- All the benefits of a Wright Ratchet with the Wright Flex Handle. Handle has a 7 place indexing head for full 180⁰ rotation.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Handle Type | Contour Handle |
| Ratchet Type | Single Pawl |
| No. of Teeth | 45 |
| Drive Size | 1/4 in |
| Overall Length | 5.5 in |
| Finish | Chrome |
| Weight | 0.26 LB |
| EAN or UPC | 76799024954 |
-
Made in USA


