- 9 Piece
- 12 Point Deep Metric Socket Set
includes
- 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
- Rail
- 9 clips
| No. of Pieces | 9 |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Weight | 0.79 LB |
| EAN or UPC | 76799002570 |
-
Made in USA


