- 3/8 in Drive Size
- 5 Pieces
features
- Wright Tool's screwdriver bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Pieces | 5 |
| Finish | Chrome |
| Length Type | Standard |
| Socket Type | Hand |
| Weight | 0.84 LB |
| EAN or UPC | 76799003065 |

