- 3/8 in
- 1/2 in Drive Size
- 10 Pieces
features
- Wright Tool's hex bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 3/8" drive hex bit sockets – 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- 1/2" drive hex bit sockets – 1/2", 9/16", 5/8"
- Rail
- 10 clips
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in, 3/8 in |
| No. of Pieces | 10 |
| Finish | Chrome |
| Size Range [Min] | 1/8 in |
| Socket Type | Hand |
| Size Range [Max] | 5/8 in |
| Length Type | Standard |
| Weight | 2.28 LB |
| EAN or UPC | 76799003119 |
-
Made in USA


