- 3/8 in Drive Size
- 31 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Length Type | Standard & Deep |
| Socket Type | Hand |
| Size Range [Max] | 1 in |
| No. of Pieces | 31 |
| No. of Points | 6 |
| Size Range [Min] | 1/4 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Weight | 8.61 LB |
| EAN or UPC | 76799003393 |

