- 3/8 in Drive Size
- 29 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" standard sockets
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" deep sockets
- 3/8" drive ratchet
- 3" and 6" extensions
- 3/8" drive flex handle
- Universal joint
- Metal box
| Inch/Metric | Inch |
| Socket Type | Hand |
| Length Type | Standard & Deep |
| Size Range [Max] | 1 in |
| Size Range [Min] | 3/8 in |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 29 |
| Finish | Chrome |
| Weight | 8.24 LB |
| EAN or UPC | 76799003409 |
-
Made in USA


