- 3/8" Drive Ratchet
- 10" Length
- Chrome Finish
features
- Wright Tool ratchets are engineered both strong and compact and are 100% made in the USA
- All Wright ratchets meet or exceed ASME B107.110 specifications
- Wright Ratchets considered the "WORKHORSE" of the industry
- 1/4" drive: precision machined, 45 tooth action that works in the tightest places
- one-piece kit is easily removed for inspection and lubrication
- contour handle for comfortable grip
- compact design
- 3/8" drive: double-pawl design
- precision machined
- 41 teeth to work like 82 with a 4 1/2° swing arc
- 1/2" drive: double-pawl design
- allows 45 teeth to work like 90 with a 4° swing arc
- Retains long-wearing characteristics of a single pawl ratchet
- Greater strength, smoother ratcheting action with less effort
- Provide outstanding shock resistance
- Double-pawl repair kits available
- 3/4" and 1" drive: drop-forged, one piece handle and precision machined, 45 tooth round head provides long life and short swing arc, which is great for tight spots – Longest one piece ratchet available in the industry at 42" long
| Handle Type | Contoured |
| Ratchet Type | Long Handled, Round Head, Double Pawl |
| Drive Size | 3/8 in |
| Overall Length | 10 in |
| Head Style | Round |
| Finish | Chrome |
| No. of Teeth | 41 |
| Swing Radius | 4 1/2° |
| Weight | 0.79 LB |
| EAN or UPC | 76799034250 |
-
Made in USA


