- 3/8" Drive Ratchet
- 7" Length
- Chrome Finish
features
- Wright ratchets are well balanced providing substantial strength with minimal arc movement
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Drive Size | 3/8 in |
| Handle Type | Knurled |
| Swing Radius | 4 1/2° |
| Head Style | Round |
| Ratchet Type | Standard Round Head, Double Pawl |
| No. of Teeth | 41 |
| Finish | Chrome |
| Overall Length | 7 in |
| Weight | 0.67 LB |
| EAN or UPC | 76799034267 |
-
Made in USA


