- Flex Handle
- 8 15/32" Length
features
- Wright Flex Handles have a 7 place indexing head for full 180⁰ rotation.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Overall Length | 8.46875 in |
| Drive Size | 3/8 in |
| Handle Type | Knurled |
| Finish | Chrome |
| Weight | 0.6 LB |
| EAN or UPC | 76799034359 |
-
Made in USA


