- 3/8 in Drive Size
- 56 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 12 point standard sockets – 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- 6 point deep sockets – 1/4", 5/16"
- 12 point deep sockets – 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- 12 point flex sockets – 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- 8 point standard sockets – 1/4", 5/16", 3/8", 7/16", 1/2"
- Hex bit sockets – 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Phillips® screwdriver sockets with bit – #2, #3, #4, 1/4"
- 3/8" drive ratchet
- 3", 6" and 12" extensions
- 3/8" drive flex handle
- Universal joint
- Sliding T
- Metal box
| Socket Type | Hand |
| Finish | Chrome |
| Size Range [Max] | 1 in |
| Inch/Metric | Inch |
| Size Range [Min] | 1/8 in |
| Socket Drive Size | 3/8 in |
| No. of Points | 6, 8, 12 |
| No. of Pieces | 56 |
| Length Type | Standard & Deep |
| Weight | 16.0 LB |
| EAN or UPC | 76799003485 |
-
Made in USA


