- 3/8" Socket Drive Set
- 14 Piece Set
- Chrome Finish
description
- Wright Drive® sockets are designed to distribute stress more effectively than any other wrench and socket system. With the stress spread over a larger contact area and away from the corners, Wright Drive® sockets improve fastener torque load while decreasing rounding and distortion of the fastener. Wright's 12 point designe has 10x more contact than conventional 12 point designs. Wright sockets are made in the USA.
includes
- 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm standard sockets
- Rail
- 14 clips
| No. of Pieces | 14 |
| Set Includes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rail, Clips |
| Finish | Chrome |
| Length Type | Deep |
| Socket Type | Hand |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Socket Size | 3/8 in |
| Weight | 2.3 KG |
| EAN or UPC | 76799003553 |
-
Made in USA


