- 3/8 in Drive Size
- 14 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Black Oxide |
| No. of Points | 6 |
| Socket Type | Impact |
| Inch/Metric | Metric |
| Length Type | Deep |
| Size Range [Max] | 19 mm |
| Size Range [Min] | 6 mm |
| No. of Pieces | 14 |
| Weight | 3.09 LB |
| EAN or UPC | 76799003584 |

