- 3/8 in Drive Size
- 27 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm standard sockets
- 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm deep sockets
- 3/8" drive ratchet
- 6" handle
- 3/8" drive flex handle
- Metal box
| No. of Pieces | 27 |
| Socket Type | Hand |
| Size Range [Max] | 19 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Length Type | Standard & Deep |
| Finish | Chrome |
| No. of Points | 6 |
| Size Range [Min] | 6 mm |
| Weight | 7.05 LB |
| EAN or UPC | 76799003775 |
-
Made in USA


