- 1/2 in Drive Size
- 7 Pieces
description
- The Empire 403 36 in. Aluminum straight-edge ruler has many uses in the home and workshop. It has a heavy-duty aluminum frame for strength and features easy-reading inch-scale graduations, allowing measurements to be more accurate. It is designed to measure surfaces up to 3 ft., and its straight edge can also be used as an edge for tracing and drawing straight lines.
features
- Wright Tool's hex bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Length Type | Standard |
| Size Range [Min] | 1/4 in |
| Socket Type | Impact |
| Finish | Black |
| No. of Pieces | 7 |
| Size Range [Max] | 5/8 in |
| Inch/Metric | Inch |
| Weight | 2.5 LB |
| EAN or UPC | 76799004031 |

