- 1/2" Drive Ratchet
- 11" Length
- Chrome Finish
features
- Wright ratchets are well balanced providing substantial strength with minimal arc movement
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Swing Radius | 4° |
| Ratchet Type | Standard Round Head, Double Pawl |
| Drive Size | 1/2 in |
| Overall Length | 11 in |
| No. of Teeth | 45 |
| Finish | Chrome |
| Head Style | Round |
| Handle Type | Contoured |
| Weight | 1.47 LB |
| EAN or UPC | 76799044907 |
-
Made in USA


