- 1/2 in Socket Drive
- 12 Point
- 24 mm Socket
- Hand Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Inch/Metric | Metric |
| Socket Size | 24 mm |
| No. of Points | 12 |
| Length Type | Deep |
| Socket Type | Hand |
| Nut Depth | 62.72 mm |
| Finish | Chrome |
| Nut End Outside Diameter | 32.67 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 82.55 mm |
| Drive End Diameter | 32.67 mm |
| Weight | 0.47 LB |
| EAN or UPC | 76799727985 |

