- 1/2 in Drive Size
- 16 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Type | Impact |
| Inch/Metric | Metric |
| Finish | Black |
| No. of Pieces | 16 |
| Length Type | Standard |
| No. of Points | 6 |
| Size Range [Min] | 10 mm |
| Size Range [Max] | 27 mm |
| Weight | 4.5 LB |
| EAN or UPC | 76799004666 |

