- 3/4 in Drive Size
- 5 Pieces
features
- Wright Tool's hex bit is designed for easy replacement of a broken bit
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Length Type | Standard |
| Socket Type | Impact |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Size Range [Min] | 14 mm |
| Finish | Black |
| Size Range [Max] | 24 mm |
| Weight | 4.15 KG |
| EAN or UPC | 76799006073 |

