- 3/4" Socket Drive Set
- 14 Piece Set
- Black Oxide Finish
description
- Wright Drive® sockets are designed to distribute stress more effectively than any other wrench and socket system. With the stress spread over a larger contact area and away from the corners, Wright Drive® sockets improve fastener torque load while decreasing rounding and distortion of the fastener. Wright's 12 point designe has 10x more contact than conventional 12 point designs. Wright sockets are made in the USA.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2" and 1 5/8" sockets
- Metal box
| No. of Pieces | 14 |
| Length Type | Standard |
| Socket Type | Impact |
| Set Includes | 3/4", 13/16", 7/8", 15/16", 1, 1 1/16", 1 1/8, 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 5/8", Metal Box |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Finish | Black |
| Socket Drive Size | 3/4 in |
| Size Range [Max] | 1 5/8 in |
| Socket Size | 3/4 in |
| Size Range [Min] | 3/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 76799006103 |
-
Made in USA


