- 3/4 in Drive Size
- 24 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
| Size Range [Min] | 19 mm |
| Size Range [Max] | 60 mm |
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Finish | Chrome |
| Socket Type | Hand |
| No. of Points | 12 |
| No. of Pieces | 24 |
| Weight | 23.0 LB |
| EAN or UPC | 76799006240 |
-
Made in USA


