- 3/4" Drive Ratchet
- 42" Length
- Black Oxide Finish
features
- Wright ratchets are well balanced providing substantial strength with minimal arc movement
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Overall Length | 42 in |
| Ratchet Type | Long Handled, Round Head, Single Pawl |
| Handle Type | Knurled |
| Drive Size | 3/4 in |
| Head Style | Round |
| Swing Radius | 8° |
| No. of Teeth | 45 |
| Finish | Black Oxide |
| Weight | 10.25 KG |
| EAN or UPC | 76799064257 |
-
Made in USA


