- 3/4 in Socket Drive
- 6 Point
- 15/16 in Socket
- Impact Socket
description
- Empire Level is committed to developing layout and measurement solutions that provide trusted accuracy from project planning through project finish. The Empire Level fiberglass long tapes are designed to provide the very best durability, delivering corrosion resistance through a 1/2 in. fiberglass blade with reinforced hook connections. All Empire long tapes are designed with high impact resistant construction for durability. For added utility, each tape includes both SAE and engineer's scale for most common measuring needs.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| No. of Points | 6 |
| Nut Depth | 19/32 in |
| Socket Size | 15/16 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 2 1/8 in |
| Socket Type | Impact |
| Length Type | Standard |
| Drive End Diameter | 1 5/8 in |
| Nut End Outside Diameter | 1 9/16 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Weight | 0.81 LB |
| EAN or UPC | 76799068309 |

