- 3/4 in Socket Drive
- 6 Point
- 1 3/4 in Socket
- Impact Socket
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut Depth | 1 13/32 in |
| Drive End Diameter | 1 29/32 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Socket Size | 1 3/4 in |
| No. of Points | 6 |
| Nut End Outside Diameter | 2 41/64 in |
| Length Type | Standard |
| Overall Length | 2 5/8 in |
| Weight | 1.75 LB |
| EAN or UPC | 76799068569 |

