- 3/4 in Socket Drive
- 6 Point
- 2 5/16 in Socket
- Impact Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Black Oxide |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Socket Size | 2 5/16 in |
| Nut Depth | 2 1/2 in |
| Nut End Outside Diameter | 3 19/64 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Length Type | Deep |
| Overall Length | 4 1/4 in |
| Drive End Diameter | 1 29/32 in |
| Weight | 4.15 LB |
| EAN or UPC | 76799763396 |

