- Wrightgrip Combination Wrench Set
- 15 PC
- 12 Point
- Includes Denim Tool Roll
features
- Patented Wright grip design
- Made in the USA with US manufactured steel
- 80% stronger than other conventional wrenches
- Additional steel in neck for increased strength
- Serrations inside both jaws for better seating and tighter grip
includes
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4"
| Inch/Metric | Inch |
| No. of Pieces | 15 |
| Wrench Type | Combination |
| Finish | Satin Finish |
| No. of Points | 12 |
| Package Type | Denim Tool Roll |
| Weight | 11.15 KG |
| EAN or UPC | 76799007155 |
-
Made in USA


