- Combination Metric Wrench Set
- 15 PC
- 12 Point
- 7 mm To 22 mm
- Includes Denim Tool Roll
features
- Patented WrightGrip® technology provides unparalled tool-to-fastener contact resulting in a superior anti-slip combination wrench.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm
| No. of Points | 12 |
| Wrench Type | Combination |
| Package Type | Denim Tool Roll |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| Finish | Satin Finish |
| Weight | 4.77 LB |
| EAN or UPC | 76799007520 |
-
Made in USA


