- 1 in Drive Size
- 21 Pieces
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
includes
- 1 7/16", 1 1/2", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2", 2 1/8", 2 3/16", 2 1/4", 2 3/8", 2 1/2", 2 5/8", 2 3/4", 2 15/16", 3 1/8" sockets
- Ratchet
- 8" and 17" extensions
- Sliding T
- Metal box
| Finish | Chrome |
| Inch/Metric | Inch |
| Size Range [Max] | 3 1/8 in |
| No. of Pieces | 21 |
| Socket Drive Size | 1 in |
| Size Range [Min] | 1 7/16 in |
| Socket Type | Hand |
| No. of Points | 12 |
| Additional Tools Included | Extension, Metal Storage Case |
| Length Type | Standard |
| Weight | 87.0 LB |
| EAN or UPC | 76799008213 |
-
Made in USA


