- 1 1/2 in Socket Drive
- 2 3/4 in Socket
- Impact
- Castellated/Spanner Socket
features
- Designed for superior performance for use on castellated fasteners. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Overall Length | 3 1/2 in |
| Length Type | Standard |
| Nut End Outside Diameter | 4 1/4 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 1/2 in |
| Nut Depth | 11/16 in |
| Socket Size | 2 3/4 in |
| Drive End Diameter | 3 3/4 in |
| Socket Type | impact, Castellated/Spanner |
| Finish | Black Oxide |
| Weight | 8.51 LB |
| EAN or UPC | 76799734297 |

