- Combination Wrenches
- 41 mm Opening
- 12 Point
- 584.20 mm Overall Length
| Manufacturer Name | Wright Tool |
| Open End Thickness | 19.05 mm |
| Box End Thickness | 23.61 mm |
| Open End Width | 88.9 mm |
| Wrench Type | Combination |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 584.2 mm |
| Weight | 6.33 LB |
-
Made in USA


