- Combination Wrenches
- 1 5/16
- Opening
- 12 Point
- 19
| Open End Width | 2 11/16 in |
| Box End Thickness | 7/8 in |
| Open End Thickness | 23/32 in |
| Manufacturer Name | Wright Tool |
| Wrench Type | Combination |
| Overall Length | 19 in |
| No. of Points | 12 |
| Finish | Satin |
| Inch/Metric | Inch |
| Weight | 2.0 LB |
-
Made in USA


