- Socket Set
- 23 Pieces
- 1/4 in Drive Size
- 6 Points
| Socket Drive Size | 1/4 in |
| Socket Size Range | 5/32 in to 1/2 in |
| No. of Pieces | 23 |
| Inch/Metric | Inch |
| Socket Series | Standard, Deep |
| No. of Points | 6 |
| Set Includes | Ratchet, Extension, Universal Joint |
| Weight | 2.99 LB |
-
Made in USA


