- Ratchet
- 1/4" Drive
- 5 1/4" Overall Length
- 45 Teeth
| Locking Type | Ball |
| Drive Size | 1/4 in |
| Handle Type | Contoured |
| Finish | Chrome |
| Head Type | Round |
| Overall Length | 5.25 in |
| No. of Teeth | 45 |
| Manufacturer Name | Wright Tool |
| Weight | 0.22 LB |
-
Made in USA


