- Hex Bit Set
- 3/8" and 1/2" Drive Size
- Inch
- 10 Pieces
| Socket Series | Hex Bit |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Socket Drive Size | 1/2 in, 3/8 in |
| Weight | 1.81 LB |
-
Made in USA
| Socket Series | Hex Bit |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Socket Drive Size | 1/2 in, 3/8 in |
| Weight | 1.81 LB |
Made in USA