- Hex Bit Socket
- 3/8" Drive
- 8 mm Hex
- 53.18 mm Overall Length
| Finish | Black, Chrome Plated |
| Material | Alloy Steel |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Overall Length | 53.18 mm |
| Tip Type | Hex |
| Bit Length | 25.4 mm |
| Hex Size | 8 mm |
| Weight | 0.6 LB |
-
Made in USA


