- Hex Bit Socket
- 10.00 mm Hex Size
- 47.000 mm Overall Length
- 3/8" Drive Size
| Hex Size | 10 mm |
| Manufacturer Name | Wright Tool |
| Socket Drive Size | 3/8 in |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Bit Length | 20 mm |
| Overall Length | 47 mm |
| Drive Type | Square |
| Finish | Chrome |
| Weight | 0.16 LB |
-
Made in USA


