- Hex Bit Socket
- 3/8" Drive
- 7/32" Hex
- 2 3/32" Overall Length
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Locking Type | Ball |
| Overall Length | 2.09375 in |
| Hex Size | 7/32 in |
| Tip Type | Hex |
| Drive Type | Square |
| Finish | Black, Chrome Plated |
| Material | Alloy Steel |
| Bit Length | 1 in |
| Weight | 0.07 LB |
-
Made in USA


