- Hex Bit Socket
- 3/8" Drive
- 1/4" Hex
- 2 3/32" Overall Length
| Tip Type | Hex |
| Locking Type | Ball |
| Drive Type | Square |
| Inch/Metric | Inch |
| Bit Length | 1 in |
| Finish | Black, Chrome Plated |
| Overall Length | 2.09375 in |
| Socket Drive Size | 3/8 in |
| Hex Size | 1/4 in |
| Material | Alloy Steel |
| Weight | 0.08 LB |
-
Made in USA


