- 8 Point Socket
- 3/8" Drive
- 7/8" Socket Size
- 1 5/16" Long
- Chrome Plated Finish
| Opening Size | 7/8 in |
| No. of Points | 8 |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.3125 in |
| Locking Type | Ball |
| Finish | Chrome Plated |
| Socket Size | 7/8 in |
| Drive Type | Square |
| Weight | 2.7 LB |
-
Made in USA


