- Ratchet
- 3/8" Drive Size
- 7" Overall Length
- Double Pawl Ratchet
- 41 Teeth
| Head Style | Round |
| No. of Teeth | 41 |
| Manufacturer Name | Wright Tool |
| Overall Length | 7 in |
| Ratchet Type | Double Pawl |
| Drive Size | 3/8 in |
| Locking Type | Ball |
| Finish | Chrome |
| Handle Type | Knurled Grip |
| Weight | 0.69 LB |
-
Made in USA


