- Ratchet
- 3/8" Drive Size
- 4 3/4" Overall Length
- Single Pawl Ratchet
- 45 Teeth
| Finish | Chrome |
| Overall Length | 4.75 in |
| Manufacturer Name | Wright Tool |
| Drive Size | 3/8 in |
| Handle Type | Plain |
| Locking Type | Ball |
| No. of Teeth | 45 |
| Head Style | Pear |
| Ratchet Type | Single Pawl |
| Weight | 0.25 LB |
-
Made in USA


