- Hex Bit Set
- 3/8" and 1/2" Drive Size
- Metric
- 9 Pieces
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in, 3/8 in |
| Socket Series | Hex Bit |
| No. of Pieces | 9 |
| Weight | 2.11 LB |
-
Made in USA
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in, 3/8 in |
| Socket Series | Hex Bit |
| No. of Pieces | 9 |
| Weight | 2.11 LB |
Made in USA