- 12 Point Socket
- 3/8" Drive
- 9/16" Socket Size
- 2 3/16" Long
- Chrome Plated Finish
| No. of Points | 12 |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Socket Size | 9/16 in |
| Locking Type | Ball |
| Finish | Chrome Plated |
| Material | Alloy Steel |
| Opening Size | 9/16 in |
| Overall Length | 2.1875 in |
| Inch/Metric | Inch |
| Weight | 1.14 LB |
-
Made in USA


