- Socket Set
- Deep
- 12 Point
- 1/2" to 1 1/8" Socket Size Range
- 1/2" Drive Set
| Socket Drive Size | 1/2 in |
| No. of Sockets | 11 |
| Manufacturer Name | Wright Tool |
| Socket Size Range | 1/2 in to 1 1/8 in |
| No. of Pieces | 13 |
| Socket Series | Deep |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Set Includes | Clips, Rail |
| Weight | 4.19 LB |
-
Made in USA


