- Hex Bit Set
- 1/2" Drive Size
- Inch
- 7 Pieces
| Inch/Metric | Inch |
| Socket Series | Hex Bit |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 7 |
| Weight | 1.0 LB |
-
Made in USA
| Inch/Metric | Inch |
| Socket Series | Hex Bit |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 7 |
| Weight | 1.0 LB |
Made in USA