- Socket Set
- Deep
- Impact
- 6 Point
- 3/8" to 1 1/4" Socket Size Range
| No. of Pieces | 16 |
| Socket Drive Size | 1/2 in |
| Set Includes | Clips, Rail |
| Inch/Metric | Inch |
| Socket Size Range | 3/8 in to 1 1/4 in |
| No. of Points | 6 |
| Socket Series | Deep Impact |
| Manufacturer Name | Wright Tool |
| No. of Sockets | 14 |
| Weight | 8.0 LB |
-
Made in USA


