- Hex Bit Socket
- 1/2" Drive
- 3/8" Hex
- 2 15/32" Overall Length
| Overall Length | 2.46875 in |
| Inch/Metric | Inch |
| Tip Type | Hex |
| Locking Type | Ball |
| Bit Length | 31/32 in |
| Hex Size | 3/8 in |
| Finish | Black, Chrome Plated |
| Drive Type | Square |
| Material | Alloy Steel |
| Socket Drive Size | 1/2 in |
| Weight | 0.3 LB |
-
Made in USA


