- Hex Bit Socket
- 1/2" Drive
- 5/8" Hex
- 2 29/32" Overall Length
| Bit Length | 1 5/32 in |
| Drive Type | Square |
| Hex Size | 5/8 in |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Material | Alloy Steel |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.90625 in |
| Tip Type | Hex |
| Finish | Black, Chrome Plated |
| Weight | 0.39 LB |
-
Made in USA


